Plain Bushing, No IV, ID1 9/16, L 4 In
Mfr # 21500
Zoro # G7694635
product price: $33.69
/eaKey Features
Overall Length
4 in
Drilling Tool Configuration
Individual
For Use With
BROACH STYLE # IV
Decimal Equivalent
1.5625
Type
# IV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21500
Zoro #
G7694635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Bushing Hole Dia.
1 9/16 in
Size - Decimal
1-21/64 in - 1.3281
Details
Item
Keyway Broach Bushing
Drilling Tool Configuration
Individual
For Use With
BROACH STYLE # IV
Decimal Equivalent
1.5625
Type
# IV
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Primary Material Application
All Materials
Description
Keyway Broach Bushing, Broach Style # IV, 1 9/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.