Zoro Homepage

Plain Bushing, No IV, ID2-1/4 In, L 5 In

  • Mfr # 21544

  • Zoro # G7694741


product price: $62.19
/ea

Key Features

Overall Length
5 in
For Use With
BROACH STYLE # IV
Type
# IV
Bushing Head Type
Headless
Bushing Hole Dia.
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21544
Zoro #
G7694741
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Bushing Hole Dia.
2 1/4 in
Size - Decimal
2-1/4 in - 2.2500

Details

Item
Keyway Broach Bushing
For Use With
BROACH STYLE # IV
Type
# IV
Bushing Head Type
Headless
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Primary Material Application
All Materials
Decimal Equivalent
2.2500

Description

Keyway Broach Bushing, Broach Style # IV, 2 1/4 in, Headless, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.