Plain Bushing, No IV, ID2-5/16 In, L 5 In
Mfr # 21548
Zoro # G7694757
product price: $61.15
/eaKey Features
Overall Length
5 in
Bushing Head Type
Headless
For Use With
BROACH STYLE # IV
Bushing Hole Dia.
2 5/16 in
Drilling Tool Configuration
Individual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21548
Zoro #
G7694757
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Bushing Hole Dia.
2 5/16 in
Size - Decimal
2-5/16 in - 2.3125
Details
Item
Keyway Broach Bushing
Bushing Head Type
Headless
For Use With
BROACH STYLE # IV
Drilling Tool Configuration
Individual
Type
# IV
Material - Machining
High Speed Steel
Decimal Equivalent
2.3125
Primary Material Application
All Materials
Measurement System
Fractional Inch
Description
Keyway Broach Bushing, Broach Style # IV, 2 5/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.