Zoro Homepage

Plain Bushing, No IV, ID2-9/16 In, L 6 In

  • Mfr # 21564

  • Zoro # G7694793


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Bushing Hole Dia.
2 9/16 in
For Use With
BROACH STYLE # IV
Bushing Head Type
Headless
Drilling Tool Configuration
Individual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21564
Zoro #
G7694793
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bushing Hole Dia.
2 9/16 in
Size - Decimal
2-9/16 in - 2.5625

Details

Item
Keyway Broach Bushing
For Use With
BROACH STYLE # IV
Bushing Head Type
Headless
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Type
# IV
Primary Material Application
All Materials
Decimal Equivalent
2.5625
Measurement System
Fractional Inch

Description

Keyway Broach Bushing, Broach Style # IV, 2 9/16 in, Headless, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.