Zoro Homepage

Plain Bushing, No IV, ID3 In, L 6 In

  • Mfr # 21592

  • Zoro # G7694863


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Bushing Head Type
Headless
Type
# IV
Material - Machining
High Speed Steel
For Use With
BROACH STYLE # IV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21592
Zoro #
G7694863
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bushing Hole Dia.
3 in
Size - Decimal
3 in - 3.0000

Details

Item
Keyway Broach Bushing
Bushing Head Type
Headless
Type
# IV
Material - Machining
High Speed Steel
For Use With
BROACH STYLE # IV
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
All Materials
Decimal Equivalent
3.0000

Description

Keyway Broach Bushing, Broach Style # IV, 3 in, Headless, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.