Zoro Homepage

Plain Bushing, No IV, ID45mm, L 6 In

  • Mfr # 22445

  • Zoro # G7834267


product price: $51.69
/ea

Key Features

Bushing Hole Dia.
45.00 mm
Overall Length
6 in
For Use With
BROACH STYLE # IV
Bushing Head Type
Headless
Type
# IV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22445
Zoro #
G7834267
UPC #
-
Country of Origin
United States

Dimensions

Bushing Hole Dia.
45.00 mm
Overall Length
6 in
Size - Decimal
45.00mm - 1.7717

Details

Item
Keyway Broach Bushing
For Use With
BROACH STYLE # IV
Bushing Head Type
Headless
Type
# IV
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Decimal Equivalent
1.7717
Measurement System
Metric

Description

Keyway Broach Bushing, Broach Style # IV, 45.00 mm, Headless, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.