Plain Bushing, No IV, ID48mm, L 6 In
Mfr # 22448
Zoro # G8144857
product price: $54.49
/eaKey Features
Type
# IV
Bushing Head Type
Headless
Drilling Tool Configuration
Individual
Bushing Hole Dia.
48.00 mm
For Use With
BROACH STYLE # IV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22448
Zoro #
G8144857
UPC #
-
Country of Origin
United States
Dimensions
Bushing Hole Dia.
48.00 mm
Overall Length
6 in
Size - Decimal
48.00mm - 1.8898
Details
Type
# IV
Bushing Head Type
Headless
Drilling Tool Configuration
Individual
Item
Keyway Broach Bushing
For Use With
BROACH STYLE # IV
Measurement System
Metric
Decimal Equivalent
1.8898
Primary Material Application
All Materials
Description
Keyway Broach Bushing, Broach Style # IV, 48.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.