Plain Bushing, No IV, ID56mm, L 6 In
Mfr # 22456
Zoro # G7837654
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Drilling Tool Configuration
Individual
Overall Length
6 in
Type
# IV
For Use With
BROACH STYLE # IV
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22456
Zoro #
G7837654
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Bushing Hole Dia.
56.00 mm
Size - Decimal
56.00mm - 2.2047
Details
Drilling Tool Configuration
Individual
Item
Keyway Broach Bushing
Type
# IV
For Use With
BROACH STYLE # IV
Bushing Head Type
Headless
Measurement System
Metric
Decimal Equivalent
2.2047
Primary Material Application
All Materials
Description
Keyway Broach Bushing, Broach Style # IV, 56.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.