Plain Bushing, No V, ID2-13/16 In, L 6 In
Mfr # 21720
Zoro # G7694951
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Drilling Tool Configuration
Individual
For Use With
BROACH STYLE # V
Type
# V
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21720
Zoro #
G7694951
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Bushing Hole Dia.
2 13/16 in
Size - Decimal
2-13/16 in - 2.8125
Details
Item
Keyway Broach Bushing
Drilling Tool Configuration
Individual
For Use With
BROACH STYLE # V
Type
# V
Bushing Head Type
Headless
Measurement System
Fractional Inch
Primary Material Application
All Materials
Decimal Equivalent
2.8125
Description
Keyway Broach Bushing, Broach Style # V, 2 13/16 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.