Plain Bushing, No V, ID2-3/4 In, L 6 In
Mfr # 21716
Zoro # G7694942
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
For Use With
BROACH STYLE # V
Bushing Head Type
Headless
Type
# V
Drilling Tool Configuration
Individual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21716
Zoro #
G7694942
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Bushing Hole Dia.
2 3/4 in
Size - Decimal
2-3/4 in - 2.7500
Details
Item
Keyway Broach Bushing
For Use With
BROACH STYLE # V
Bushing Head Type
Headless
Type
# V
Drilling Tool Configuration
Individual
Decimal Equivalent
2.7500
Measurement System
Fractional Inch
Primary Material Application
All Materials
Description
Keyway Broach Bushing, Broach Style # V, 2 3/4 in, Headless, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.