Zoro Homepage

Plain Bushing, No V, ID2-5/16 In, L 6 In

  • Mfr # 21688

  • Zoro # G7694872


product price: $72.69
/ea

Key Features

Overall Length
6 in
Bushing Hole Dia.
2 5/16 in
Material - Machining
High Speed Steel
For Use With
BROACH STYLE # V
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21688
Zoro #
G7694872
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bushing Hole Dia.
2 5/16 in
Size - Decimal
2-5/16 in - 2.3125

Details

Item
Keyway Broach Bushing
Material - Machining
High Speed Steel
For Use With
BROACH STYLE # V
Bushing Head Type
Headless
Drilling Tool Configuration
Individual
Type
# V
Primary Material Application
All Materials
Measurement System
Fractional Inch
Decimal Equivalent
2.3125

Description

Keyway Broach Bushing, Broach Style # V, 2 5/16 in, Headless, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.