Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing, No V, ID64mm, L 6 In

  • Mfr # 22564

  • Zoro # G8355471


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Bushing Head Type
Headless
For Use With
BROACH STYLE # V
Bushing Hole Dia.
64.00 mm
Drilling Tool Configuration
Individual
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22564
Zoro #
G8355471
UPC #
-
Country of Origin
United States

Dimensions

Bushing Hole Dia.
64.00 mm
Overall Length
6 in
Size - Decimal
64.00mm - 2.5197

Details

Bushing Head Type
Headless
For Use With
BROACH STYLE # V
Item
Keyway Broach Bushing
Drilling Tool Configuration
Individual
Type
# V
Decimal Equivalent
2.5197
Primary Material Application
All Materials
Measurement System
Metric

Description

Keyway Broach Bushing, Broach Style # V, 64.00 mm, Headless, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.