Plain Bushing, No V, ID66mm, L 6 In
Mfr # 22566
Zoro # G8052423
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Type
# V
Drilling Tool Configuration
Individual
Bushing Hole Dia.
66.00 mm
For Use With
BROACH STYLE # V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22566
Zoro #
G8052423
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Bushing Hole Dia.
66.00 mm
Size - Decimal
66.00mm - 2.5984
Details
Type
# V
Drilling Tool Configuration
Individual
For Use With
BROACH STYLE # V
Bushing Head Type
Headless
Item
Keyway Broach Bushing
Primary Material Application
All Materials
Decimal Equivalent
2.5984
Measurement System
Metric
Description
Keyway Broach Bushing, Broach Style # V, 66.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.