Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Bushing, NoIV, ID46mm, L 6 In

  • Mfr # 22446

  • Zoro # G8405661


product price: $51.99
/ea

Key Features

Bushing Head Type
Headless
Type
# IV
For Use With
BROACH STYLE # IV
Overall Length
6 in
Bushing Hole Dia.
46.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22446
Zoro #
G8405661
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Bushing Hole Dia.
46.00 mm
Size - Decimal
46.00mm - 1.8110

Details

Item
Keyway Broach Bushing
Bushing Head Type
Headless
Type
# IV
For Use With
BROACH STYLE # IV
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application
All Materials
Decimal Equivalent
1.8110

Description

Keyway Broach Bushing, Broach Style # IV, 46.00 mm, Headless, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.