Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Hex Punch 1/4" Cut L 3/8"

  • Mfr # 66116

  • Zoro # G7968292


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Size
1/4 in
Cut Profile
Hexagonal
Max. Length Of Cut
3/8 in
Measurement System
Fractional Inch
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66116
Zoro #
G7968292
UPC #
-
Country of Origin
United States

Dimensions

Size
1/4 in
Max. Length Of Cut
3/8 in
Shank Dia.
1/2 in
Overall Length
1 3/4 in
Drill Size
1/4 in
Pilot Dia.
Hex Size Plus 2%
Hex Size
1/4 in

Details

Item
Rotary Broach
Cut Profile
Hexagonal
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Material
High Speed Steel
Tolerance
+.001 - .000 in
Primary Material Application
All Materials

Description

Rotary Broach, Hex, Fractional Inch, 1/4 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.