Zoro Homepage

Rotary Hex Punch 1.5mm Cut L 3/32"

  • Mfr # 662015

  • Zoro # G8053437


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Size
1.50 mm
Cut Profile
Hexagonal
Max. Length Of Cut
3/32 in
Measurement System
Metric
Shank Dia.
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662015
Zoro #
G8053437
UPC #
-
Country of Origin
United States

Dimensions

Size
1.50 mm
Max. Length Of Cut
3/32 in
Shank Dia.
8.00 mm
Overall Length
1 1/4 in
Drill Size
1.50 mm
Pilot Dia.
Hex Size Plus 2%
Hex Size
1.50 mm

Details

Item
Rotary Broach
Cut Profile
Hexagonal
Measurement System
Metric
Material
High Speed Steel
Drilling Tool Configuration
Individual
Primary Material Application
Steel
Tolerance
+.001 - .000 in
Material - Machining
High Speed Steel
Primary Material Application ISO Code
P

Description

Rotary Broach, Hex, Metric, 1.50 mm, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.