Zoro Homepage

Rotary Square Punch 5/16" Cut L 3/8"

  • Mfr # 68020

  • Zoro # G8118512


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Size
5/16 in
Cut Profile
Square
Max. Length Of Cut
3/8 in
Measurement System
Fractional Inch
Shank Dia.
8.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68020
Zoro #
G8118512
UPC #
-
Country of Origin
United States

Dimensions

Size
5/16 in
Max. Length Of Cut
3/8 in
Shank Dia.
8.00 mm
Overall Length
1 1/4 in
Drill Size
5/16 in
Square Size
5/16 in
Pilot Dia.
Hex Size Plus 2%

Details

Item
Rotary Broach
Cut Profile
Square
Measurement System
Fractional Inch
Material
High Speed Steel
Primary Material Application ISO Code
P
Tolerance
+.001 - .000 in
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Primary Material Application
Steel

Description

Rotary Broach, Square, Fractional Inch, 5/16 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.