2M4346030 4.03 in. Bore Piston Rings, Standard Tension Moly - 8 Cylinder

  • Mfr # HAS2M4346030

  • Zoro # G015782035


product price:  $84.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAS2M4346030
Zoro #
G015782035
UPC #
075538082224
Country of Origin
China

Description

Hastings 4.030in Bore Piston Rings 1.5 x 1.5 x 4.0 mm Thick Standard Tension Moly - 8 Cylinder at low everyday prices.Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Hastings including Hastings Piston Rings. Features -8 Cylinder -Standard Tension -1.5 x 1.5 x 4.0 mm Thick -4.030 in Bore Specifications - Number of Cylinder: 8 - Bore Size: 4.03 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.