
2M5508035 4.03 in. Tough Guy Racing FileFit Piston Ring Set
Mfr # HAS2M5508035
Zoro # G216322610
product price: $152.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAS2M5508035
Zoro #
G216322610
UPC #
-
Country of Origin
China
Description
Hastings "Tough Guy" Racing File Fit Piston Ring Set Bore Size 4 030" Top Ring 5 64" Second Ring 5 64" Oil Ring 3 16" Oil Ring Tension Standard 2M5508035 at low everyday prices Our products are assured for high quality and standard Our products are designed with the up to date designs and creativity We always work towards to fulfill the requirements from Hastings including Hastings Racing File Fit Piston Rings Hastings racing piston rings deliver race winning performance in even the most extreme applications The low tension low friction design provides unsurpassed combustion seating and exceptional sealing Each set includes plasma moly high tensile cast iron top rings; reverse twist taper faced cast iron second rings and choice of standard or low tension Flex Vent stainless steel oil control rings Low tension oil rings make significant increases in horsepower and are for racing only Choose from standard or file fit ring sets Instructions for file fitting included Specifications Size 4 03 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.