Zoro Homepage

2M5523030 4.03 in. Tough Guy Racing Standard Piston Ring Set

  • Mfr # HAS2M5523030

  • Zoro # G516078019


original price: $153.99
6% off
new price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAS2M5523030
Zoro #
G516078019
UPC #
75538118251
Country of Origin
China

Description

Hastings Tough Guy Racing Standard Piston Ring Set - Bore Size: 4.030in Top Ring: 1/16in Second Ring: 1/16in Oil Ring: 3/16in - Oil Ring Tension: Standard 2M5523030 at low everyday prices.Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Hastings including Hastings Racing Standard Piston Rings. Hastings racing piston rings deliver race-winning performance in even the most extreme applications. The low tension low friction design provides unsurpassed combustion seating and exceptional sealing. Each set includes plasma moly high tensile cast iron top rings; reverse twist taper-faced cast iron second rings and choice of standard or low tension Flex-Vent stainless steel oil control rings. Low tension oil rings make significant increases in horsepower and are for racing only. Choose from standard or file-fit ring sets. Instructions for file fitting included. Specifications - Size: 4.03 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.