2M683 4.25 in. Bore Piston Rings, Standard Tension Moly - 8 Cylinder

  • Mfr # HAS2M683

  • Zoro # G115782126


original price: $76.29
5% off
new price: $71.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAS2M683
Zoro #
G115782126
UPC #
075538036609
Country of Origin
China

Description

Hastings 4.250in Bore Piston Rings 5/64 x 5/64 x 3/16in Thick Standard Tension Moly - 8 Cylinder at low everyday prices.Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from Hastings including Hastings Piston Rings. Features -8 Cylinder -Standard Tension -5/64 x 5/64 x 3/16 inch Thick -4.250 in Bore Specifications - Number of Cylinder: 8 - Bore Size: 4.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.