Zoro Homepage

Air Filter, 5-27/32 x 1-11/32 in.

  • Mfr # AFC1008

  • Zoro # G2788651


product price: $13.39
/ea

Key Features

Height
1 11/32 in
Width
5 27/32 in
Features
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Length
15 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC1008
Zoro #
G2788651
UPC #
768370038176
Country of Origin
United States

Dimensions

Height
1 11/32 in
Width
5 27/32 in
Length
15 9/32 in
Overall Length
15 9/32 in
Overall Height
1 11/32 in
Overall Width
5 27/32 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Filter Design
Element Only
Type
Cabin
Shape
Rectangular
Product Type
Engine Air Filter
Use Location
Cabin

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 11/32 in, Width 5 27/32 in, Length 15 9/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.