Zoro Homepage

Air Filter, 6-1/2 x 31/32 in.

  • Mfr # AFC1005

  • Zoro # G1844787


product price: $15.75
/ea

Key Features

Height
31/32 in
Width
6 1/2 in
Features
Cabin Air Filter
Includes
Attached Gasket
Air Filter Design
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC1005
Zoro #
G1844787
UPC #
768370034949
Country of Origin
United States

Dimensions

Height
31/32 in
Width
6 1/2 in
Length
11 5/8 in
Overall Height
31/32 in
Overall Width
6 1/2 in
Overall Length
11 5/8 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter
Includes
Attached Gasket
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Filter Design
Element Only
Type
Cabin
Shape
Rectangular
Product Type
Engine Air Filter
Use Location
Cabin

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 31/32 in, Width 6 1/2 in, Length 11 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.