Zoro Homepage

Air Filter, 6-15/16 x 1-1/8 in.

  • Mfr # AFC1010

  • Zoro # G2591041


product price: $14.99
/ea

Key Features

Height
1 1/8 in
Width
6 15/16 in
Features
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Element Only - Automotive Filters
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC1010
Zoro #
G2591041
UPC #
768370039166
Country of Origin
United States

Dimensions

Height
1 1/8 in
Width
6 15/16 in
Length
10 17/32 in
Overall Height
1 1/8 in
Overall Length
10 17/32 in
Overall Width
6 15/16 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter
Description/Special Features
Cabin Air Filter
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Filter Design
Element Only
Type
Cabin
Shape
Rectangular
Use Location
Cabin
Product Type
Engine Air Filter

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 1/8 in, Width 6 15/16 in, Length 10 17/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.