Air Filter, 7-23/32 x 1-1/32 in.
Mfr # AFC1259
Zoro # G1048546
product price: $14.99
/eaKey Features
Height
1 1/32 in
Width
7 23/32 in
Features
Set of 2 Cabin Air Elements
Element Only - Automotive Filters
No
Length
8 17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFC1259
Zoro #
G1048546
UPC #
768370047703
Country of Origin
United States
Dimensions
Height
1 1/32 in
Width
7 23/32 in
Length
8 17/32 in
Overall Width
7 23/32 in
Overall Length
8 17/32 in
Overall Height
1 1/32 in
Details
Item
Cabin Air FIlter
Features
Set of 2 Cabin Air Elements
Element Only - Automotive Filters
No
Air Filter Design
Rectangular
Description/Special Features
Set of 2 Cabin Air Elements
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Element Only
Type
Panel
Shape
Rectangular
Product Type
Engine Air Filter
Use Location
Cabin
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 1/32 in, Width 7 23/32 in, Length 8 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.