Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 7-5/16 x 1-3/32 in.

  • Mfr # AFC1284

  • Zoro # G1028237


product price: $13.19
/ea

Key Features

Height
1 3/32 in
Width
7 5/16 in
Features
Cabin Air Filter
Includes
Attached Gasket, Charcoal Impregnated Media
Element Only - Automotive Filters
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC1284
Zoro #
G1028237
UPC #
768370048144
Country of Origin
United States

Dimensions

Height
1 3/32 in
Width
7 5/16 in
Length
11 1/2 in
Overall Length
11 1/2 in
Overall Height
1 3/32 in
Overall Width
7 5/16 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter
Includes
Attached Gasket, Charcoal Impregnated Media
Element Only - Automotive Filters
Yes
Air Filter Design
Element Only, Rectangular
Description/Special Features
Cabin Air Filter
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Element Only
Type
Cabin
Shape
Rectangular
Product Type
Engine Air Filter
Use Location
Cabin

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 3/32 in, Width 7 5/16 in, Length 11 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.