Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 8-1/2 x 3/4 in.

  • Mfr # AFC1218

  • Zoro # G3146227


product price: $14.75
/ea

Key Features

Height
3/4 in
Width
8 1/2 in
Features
Cabin Air Filter
Includes
(2) Attached Gaskets
Description/Special Features
Cabin Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC1218
Zoro #
G3146227
UPC #
768370046317
Country of Origin
United States

Dimensions

Height
3/4 in
Width
8 1/2 in
Length
9 3/8 in
Overall Height
3/4 in
Overall Width
8 1/2 in
Overall Length
9 3/8 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter
Includes
(2) Attached Gaskets
Description/Special Features
Cabin Air Filter
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Element Only, Rectangular
Element Only - Automotive Filters
No
Filter Design
Element Only
Type
Cabin
Shape
Rectangular
Use Location
Cabin
Product Type
Engine Air Filter

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters No, Height 3/4 in, Width 8 1/2 in, Length 9 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.