Air Filter, 9-17/32 x 1-9/16 in.
Mfr # AF951
Zoro # G2991983
product price: $6.89
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 9/16 in
Width
9 17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF951
Zoro #
G2991983
UPC #
768370011162
Country of Origin
United States
Dimensions
Height
1 9/16 in
Width
9 17/32 in
Length
9 17/32 in
Overall Height
1 9/16 in
Overall Length
9 17/32 in
Overall Width
9 17/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Panel Air Element
Filter Design
Panel
Type
Panel
Shape
Rectangular
Features
Panel Air Element
Use Location
Engine
Product Type
Engine Air Filter
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 9/16 in, Width 9 17/32 in, Length 9 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.