10-piece Glass Food Storage Containers with Snap Lids, Bowl Sizes for Storage, Mixing, Serving (Black)

  • Mfr # 279676CSS

  • Zoro # G401777454


product price:  $17.21
/ea

Key Features

Width
7.8 in
Height
9.5 in
Weight
2.85 lbs
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
279676CSS
Zoro #
G401777454
UPC #
194189644145
Country of Origin
China

Dimensions

Width
7.8 in
Height
9.5 in
Length
7.8 in

Details

Weight
2.85 lbs

Description

This multi size set of 10 PC Glass Bowls by Hastings Home is a kitchen essential and includes the right size bowl for almost every storage, prep, mixing and serving need! The charming design allows these bowls to double as serving pieces and are stylish enough to take with you to event or a picnic. Each glass bowl is microwave and dishwasher safe and feature convenient snap plastic lids to seal in freshness. Using glass for food storage provides a safer alternative to traditional plastic storage methods that contain harmful chemicals that can leach into food!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.