100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Brick

  • Mfr # 992479HLZ
  • Zoro # G501701007
product price: 
$
36.55
/ea

Key Features

Length
41 in
Width
24.5 in
Weight
4.67 lbs
Height
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
992479HLZ
Zoro #
G501701007
UPC #
194189637666
Country of Origin
India

Dimensions

Length
41 in
Width
24.5 in
Height
0.5 in

Details

Weight
4.67 lbs

Description

Bring life to your bathroom with the premium 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set. The Trellis pattern brings a European regal look right to your bathroom. A transparent anti-skid spray latex backing is added for keeping rugs safely in place. These super absorbent 100 Percent cotton rugs are machine washable. Extremely plush with cut loop velour finish, this bath mat set feels as luxurious as it looks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.