100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Burgundy
- Mfr # 878079UZH
- Zoro # G501700987
product price:Â
$
33.79
/ea
Key Features
Length
41 in
Width
24.5 in
Weight
4.45 lbs
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 878079UZH
- Zoro #
- G501700987
- UPC #
- 194189637673
- Country of Origin
- India
Dimensions
- Length
- 41 in
- Width
- 24.5 in
- Height
- 0.5 in
Details
- Weight
- 4.45 lbs
Description
Bring life to your bathroom with the premium 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set. The Trellis pattern brings a European regal look right to your bathroom. A transparent anti-skid spray latex backing is added for keeping rugs safely in place. These super absorbent 100 Percent cotton rugs are machine washable. Extremely plush with cut loop velour finish, this bath mat set feels as luxurious as it looks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.