Shop HASTINGS HOME
See all product information
Create Account
100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Rose
- Mfr # 644390WDG
- Zoro # G901701065
product price:Â
$
48.99
/ea
Key Features
Length
24
Width
60
Weight
5.1
Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 644390WDG
- Zoro #
- G901701065
- UPC #
- 194189637185
- Country of Origin
- India
Dimensions
- Length
- 24
- Width
- 60
- Height
- 0.5
Details
- Weight
- 5.1
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft 100 Percent Cotton Long Bath Rug (Rose) by Hastings Home. Crafted with plush cotton at 2575 GSM, each reversible 24x60 inch rug is not only comfortable to the touch, but is also absorbent and durable. This bath runner is additionally available in a variety of colors, making these stylish rugs suitable to compliment any bathroom decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.