Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 W X 17 L X 22 H

  • Mfr # 706057VZR

  • Zoro # G301710667


product price: $49.99
/ea

Key Features

Width
17 in
Length
17 in
Height
22 in
Weight
6.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706057VZR
Zoro #
G301710667
UPC #
194189642141
Country of Origin
China

Dimensions

Width
17 in
Length
17 in
Height
22 in

Details

Weight
6.45 lbs

Description

Bring the best of style and function to your home with the Round Tray Top Side Table by Hastings Home. The modern, clean lines bring a chic, updated mid-century modern style to bring casual elegance to your home. The table is constructed from sturdy manufactured wood top and pine wood legs that supports a 22-pound weight capacity, and the raised lip of the tray top helps keep lamps, potted plants and more safely in place. Each color-block rounded spindle leg features a soft foot pad to protect your floors from damage. The end table assembles in minutes without the need for tools! It can be taken apart when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. This accent table is not only great to use in living rooms and bedrooms, the small footprint makes it ideal for displaying potted plants, art or decor pieces, or can serve as a portable snack tray without taking up a lot of space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.