2 Pack Stadium Seat Cushions, Portable Padded Back Support Bleacher Chair Set
- Mfr # 113355AVJ
- Zoro # G901715222
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Width
32.5 in
Length
20.5 in
Weight
7.54 lbs
Height
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113355AVJ
- Zoro #
- G901715222
- UPC #
- 194189521484
- Country of Origin
- China
Dimensions
- Width
- 32.5 in
- Length
- 20.5 in
- Height
- 2.25 in
Details
- Weight
- 7.54 lbs
Description
Sit comfortably at your next concert, sporting event, or beach trip with the Hastings Home Stadium Seat Cushions! Conveniently portable with backpack style carrying straps, these bleacher chair cushions feature 6 reclining positions, comfort padding, arm rests, back support, and a wide seat. The anti-skid bottom ensures your seat cushion will stay put whether you place it on bleachers, the floor, or a bench. This set of two cushions are an essential for any outdoor event!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.