
2 pc Memory Foam Bath Mat Set by Hastings Home -Coral Fleece Embossed Pattern - Navy
Mfr # 816643PSV
Zoro # G801701059
product price: $19.19
/eaKey Features
Length
32.25
Width
20.25
Weight
1.65
Height
0.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816643PSV
Zoro #
G801701059
UPC #
194189638069
Country of Origin
China
Dimensions
Length
32.25
Width
20.25
Height
0.25
Details
Weight
1.65
Description
Step out of your tub and into luxury with the 2 piece Coral Fleece Embossed Pattern Fleece Memory Foam Bath Mat by Hastings Home. Featuring a soft and absorbent top layer of Soft Coral Fleece and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with fast drying bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.