Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Black

  • Mfr # 903237XPT

  • Zoro # G901715406


product price: $23.69
/ea

Key Features

Length
32.25 in
Width
20.25 in
Weight
1.95 lbs
Height
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903237XPT
Zoro #
G901715406
UPC #
194189638199
Country of Origin
China

Dimensions

Length
32.25 in
Width
20.25 in
Height
0.625 in

Details

Weight
1.95 lbs

Description

Add comfort and luxury to your bathroom, kitchen, or laundry room with the Bathroom Rug Set by Hastings Home. The 5/8-inch thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft microfiber topper wicks away moisture and is machine washable for convenient and hassle-free cleaning. The set includes one oversized runner ideal for bathrooms with double vanities, claw foot tubs, or large walk-in showers and one standard size bathmat perfect for pedestal sinks and toilets. They are also great for use in the kitchen or laundry room for comfortable cushioning under your feet. The backside of these rectangular shaped rugs is nonskid, keeping it safely in place as you dry off. The attractive woven pattern is sure to bring a cozy style to any room of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.