2 Piece Memory Foam Shag Bath Mat - Ivory
- Mfr # 571269PGQ
- Zoro # G201700980
product price:Â
$
29.99
/ea
Key Features
Length
32 in
Width
21 in
Weight
3.5 lbs
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571269PGQ
- Zoro #
- G201700980
- UPC #
- 194189638632
- Country of Origin
- China
Dimensions
- Length
- 32 in
- Width
- 21 in
- Height
- 1.25 in
Details
- Weight
- 3.5 lbs
Description
Step out of your tub and into luxury with the Memory Foam Shag 2 Piece Bath Mat Set by Hastings Home. Add a bold pop of style with high pile polyester chenille shag rugs. Featuring a soft and absorbent top layer of polyester chenille and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with non-skid bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.