Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21.5 W X 21.5 L X 23.5 H

  • Mfr # 763880ZGQ

  • Zoro # G501710665


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Width
21.5 in
Length
21.5 in
Height
23.5 in
Weight
14.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763880ZGQ
Zoro #
G501710665
UPC #
194189642158
Country of Origin
China

Dimensions

Width
21.5 in
Length
21.5 in
Height
23.5 in

Details

Weight
14.45 lbs

Description

Bring the best of style and function to your home with the Nesting Tray Top Side Tables by Hastings Home. The modern, clean lines of this pair of accent tables bring a chic, updated mid-century modern style to your home. The tables are constructed from sturdy manufactured wood that each support a 22-pound weight capacity, and the raised lip of the tray tops helps keep lamps, potted plants and more safely in place. Each tapered spindle leg features a soft foot pad to protect your floors from damage. The end tables assemble in minutes without the need for tools! They can be taken apart when not in use for convenient storage, making them ideal for dorms and small apartments. These accent tables come in a set of two, so you can use them as furniture, snack trays, plant stands or as a statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.