3-piece Plastic Kitchen Cutting Board Set for Cooking Food Prep, Juice Groove, Dishwasher Safe (Red)

  • Mfr # 422792EHQ

  • Zoro # G901778203


product price:  $18.79
/ea

Key Features

Length
16.5 in
Height
0.3 in
Width
9.5 in
Weight
3.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
422792EHQ
Zoro #
G901778203
UPC #
194189589354
Country of Origin
China

Dimensions

Length
16.5 in
Height
0.3 in
Width
9.5 in

Details

Weight
3.2 lbs

Description

Easily chop, prep, or cut your meals with superior durability using these Cutting Boards, 3 Piece Set by Hastings Home. This quality cutting board set includes 3 different sizes to fit all your cooking needs, each featuring a nonslip edging to prevent messes or accidents. Boards are made of dishwasher safe and BPA free food approved plastic that contain a carved deep groove that collects raw food juices- helping to maintain a clean kitchen and reducing spills and contamination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.