3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen
- Mfr # 449086RMM
- Zoro # G601776486
product price:Â
$
36.99
/ea
Key Features
Height
0.25 in
Width
86 in
Length
86 in
Weight
5.38 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 449086RMM
- Zoro #
- G601776486
- UPC #
- 194189522511
- Country of Origin
- China
Dimensions
- Height
- 0.25 in
- Width
- 86 in
- Length
- 86 in
Details
- Weight
- 5.38 lbs
Description
Dress up your bedroom decor with this patriotic 3-Piece Quilt Set from Hastings Home. This patchwork quilt set features red, white and blue blocks of plaids and solids, interrupted by white blocks with navy blue stars. This bedding set comes with two standard size pillow shams with the same pattern and quilted finish as the comforter and are machine washable for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.