3-Piece Set Bamboo Cutting Boards
- Mfr # 855142CSZ
- Zoro # G001777564
product price:Â
$
16.75
/ea
Key Features
Length
13 in
Width
9.5 in
Weight
1.94 lbs
Height
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 855142CSZ
- Zoro #
- G001777564
- UPC #
- 194189589279
- Country of Origin
- China
Dimensions
- Length
- 13 in
- Width
- 9.5 in
- Height
- 0.38 in
Details
- Weight
- 1.94 lbs
Description
Meal prep will be a snap with the 3-Piece Cutting Board Set by Hastings Home! The set of three boards make it easy to prep different foods at once or use different sized boards depending on your needs. Constructed from eco-friendly, durable, and bacteria resistant bamboo, these cutting boards are not only a long lasting and sustainable option - they look great too!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.