3-tier Can Dispenser Organizer Rack Holds up to 27 Cans, for Kitchen, Countertops, Cabinets (Chrome)

  • Mfr # 414563SUS

  • Zoro # G401700926


product price:  $26.49
/ea

Key Features

Height
11 in
Weight
2.95 lbs
Length
14.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414563SUS
Zoro #
G401700926
UPC #
194189645548
Country of Origin
China

Dimensions

Width
10.6875 in
Height
11 in
Length
14.6875 in

Details

Weight
2.95 lbs

Description

The space saving Can Dispenser by Hastings Home holds a variety of can shapes and reduces clutter in your kitchen. The can dispenser makes it easy to organize up to 27 standard-sized 15oz. cans, while the slanted design allows cans to slide the next can without denting or dropping other cans. Perfect for pantry, kitchen cabinet or kitchen counters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.