3 Tier Cupcake Dessert Stand Tray - 10 Different Options
- Mfr # 643748ZIJ
- Zoro # G401704863
product price:Â
$
17.85
/ea
Key Features
Height
12.5 in
Width
10 in
Length
10 in
Weight
1.55 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643748ZIJ
- Zoro #
- G401704863
- UPC #
- 194189644848
- Country of Origin
- United States
Dimensions
- Height
- 12.5 in
- Width
- 10 in
- Length
- 10 in
Details
- Weight
- 1.55 lbs
Description
Beautifully display your desserts and appetizers! This Hastings Home 3 Tier Collapsible Dessert Stand comes apart and stores the pieces in it's base. With over 10 different display options, your possibilities are endless! Perfect for cupcakes, brownies, cookies, even veggies and dip! Adorn with flowers and the dessert stand becomes a beautiful center piece!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.