Shop HASTINGS HOME
See all product information
Create Account
3-Tier Slim Rolling Cart, White
- Mfr # 490654EUG
- Zoro # G301715006
product price:Â
$
30.59
/ea
Key Features
Height
28 in
Length
5 in
Weight
3.13 lbs
Width
19.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490654EUG
- Zoro #
- G301715006
- UPC #
- 194189539595
- Country of Origin
- China
Dimensions
- Height
- 28 in
- Length
- 5 in
- Width
- 19.5 in
Details
- Weight
- 3.13 lbs
Description
The 3-Tier Slim Rolling Cart from Hastings Home has a narrow 5-in wide design to fit in small spaces like in between the washer and dryer, next to the toilet, or next to the refrigerator. Featuring a durable plastic construction with smooth rolling PVC casters, this thin shelving unit is great for storing and organizing detergent, spices, toiletries, household essentials, canned goods and craft supplies - the possibilities are endless.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.