Shop HASTINGS HOME
See all product information
Create Account
36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black)
- Mfr # 711205NQN
- Zoro # G401701114
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Height
22 in
Width
36 in
Length
5 in
Weight
46.05 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711205NQN
- Zoro #
- G401701114
- UPC #
- 194189523082
- Country of Origin
- China
- Weight
- 46.05 lbs
Dimensions
- Height
- 22 in
- Width
- 36 in
- Length
- 5 in
Description
This 36-inch Curved Electric Fireplace by Hastings Home will enhance your home decor with its sleek style and ambiance created by the glow of the LED flame. This versatile fireplace is vented on the top so it can be hung on the wall or set on the floor with the provided stand. It also has adjustable heat settings, a built-in timer and 10 flame color options that all can be controlled by a remote. Operating at 750W on the low heat setting and at 1500W on high, this attractive electric fireplace also has a no heat option for year-round use without the hassle of cleaning or maintaining a chimney.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.