4-Inch Queen Mattress Topper- Down Filled Featherbed Pillow Top
- Mfr # 519827HEO
- Zoro # G801715407
product price:Â
$
99.79
/ea
Key Features
Height
4 in
Length
60 in
Width
80 in
Weight
18.83 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 519827HEO
- Zoro #
- G801715407
- UPC #
- 194189538543
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Length
- 60 in
- Width
- 80 in
Details
- Weight
- 18.83 lbs
Description
The 4-inch Queen Mattress Topper from Hastings Home is filled with duck feather and down fibers that adds a cozy pillow top feel to your existing bed. The 60 x 80-inch mattress pad features a baffle box construction that keeps the fill from clumping and a 233-thread count microfiber shell that is soft and breathable for a comfortable night's sleep all year long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.