4-tier Wood Shoe Rack, Storage Bench Closet, Bathroom, Kitchen, Entry Organizer

  • Mfr # 893131SDG

  • Zoro # G001777236


product price: $22.19
/ea

Key Features

Length
10 in
Height
26.25 in
Width
25 in
Weight
4.01 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893131SDG
Zoro #
G001777236
UPC #
194189539694
Country of Origin
China

Dimensions

Length
10 in
Height
26.25 in
Width
25 in

Details

Weight
4.01 lbs

Description

Keep your shoes organized and off the floor with the Wood Shoe Rack from Hastings Home. This elegantly rustic shoe rack will keep your home organized and stylish with its compact design, Perfect for small homes, apartments, and garages. This 4-tier space saver can contain about 12 pairs of shoes to keep your entryway, closet or mudroom away from mess.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.