5-tier Hastings Home Slim Rolling Cart, Laundry Room, Bathroom, Kitchen Organizer on Wheels, White

  • Mfr # 951611JLQ

  • Zoro # G501709201


product price:  $38.25
/ea

Key Features

Height
52 in
Width
5 in
Weight
5.11 lbs
Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951611JLQ
Zoro #
G501709201
UPC #
194189523105
Country of Origin
China

Dimensions

Height
52 in
Width
5 in
Length
21.5 in

Details

Weight
5.11 lbs

Description

The 5-Tier Slim Rolling Cart from Hastings Home has a narrow 5-inch wide design to fit in small spaces like in between the washer and dryer, next to the toilet, or next to the refrigerator. Featuring a durable plastic construction with smooth rolling PVC casters, this thin shelving unit is great for storing and organizing detergent, spices, toiletries, household essentials, canned goods and craft supplies - the possibilities are endless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.