5-Tier Ladder-Style Bookcase, Cherry
- Mfr # 678079HKU
- Zoro # G101710775
product price:Â
$
61.15
/ea
Key Features
Weight
7.45 lbs
Height
50 in
Width
16.25 in
Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 678079HKU
- Zoro #
- G101710775
- UPC #
- 194189584878
- Country of Origin
- China
Dimensions
- Height
- 50 in
- Width
- 16.25 in
- Length
- 11.5 in
Details
- Weight
- 7.45 lbs
Description
The 5-Tiered Ladder Bookcase by Hastings Home is a stylish and practical furniture piece for your living room, bedroom, or office. With a lovely cherry finish and 5-tiers of shelves, this compact bookcase will provide space-saving storage for books, pictures, decor pieces, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.