Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 W X 50 L X 21.5 H

  • Mfr # 592363LWB

  • Zoro # G601710756


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Length
50 in
Height
21.5 in
Weight
63 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
592363LWB
Zoro #
G601710756
UPC #
194189560186
Country of Origin
China

Dimensions

Width
5.5 in
Length
50 in
Height
21.5 in

Details

Weight
63 lbs

Description

This 50-inch Electric Fireplace by Hastings Home can heat up to 400 square feet and enhance your home decor with its sleek style and ambiance created by the glow of the LED flame. This versatile fireplace is vented in the front so it can be hung or recessed into the wall, has adjustable heat settings, a built-in timer, 2 brightness levels, and 2 media options that all can be controlled by a remote. Operating at 750W on the low heat setting and at 1500W on high, this attractive electric fireplace also has a no heat option for year-round use without the hassle of cleaning or maintaining a chimney.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.